
Circuit Breaker Accessories EA
Mfr # 4KES200T
Zoro # G616109941
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Type
Digitrip 310 fixed rating plug
Amps
400 A
Frame Type
J-K
Mounting Style
Fixed
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4KES200T
Zoro #
G616109941
UPC #
78667926928
Country of Origin
United States
Details
Type
Digitrip 310 fixed rating plug
Amps
400 A
Item
Molded case circuit breaker accessory
Frame Type
J-K
Mounting Style
Fixed
Standards
UL Listed
Series
Series C
Description
200 A, K Frame, Fixed, Electronic RMS 310 Digitrip, Molded Case Circuit Breaker Rating Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.