
Circuit Breaker Accessories EA
Mfr # UVH4LP08K
Zoro # G516110009
product price: $416.99
/ea
Free Shipping & Returns
Key Features
For Use With
For L-Frame HMCP and M-Frame breakers
Description/Special Features
Pigtail leads
Type
Field mounted undervoltage release mechanism
Series
Series C
Mounting Style
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UVH4LP08K
Zoro #
G516110009
UPC #
78667957520
Country of Origin
United States
Details
For Use With
For L-Frame HMCP and M-Frame breakers
Description/Special Features
Pigtail leads
Item
Molded case circuit breaker accessory
Type
Field mounted undervoltage release mechanism
Series
Series C
Mounting Style
Left
Standards
UL Listed
Voltage Rating
110-127V
Frame Type
L-M
Description
110 to 127 VAC, Pigtail Lead, Left Pole Mount, UnderVage Release for L/M Frame Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.