Zoro Homepage

Circuit Breaker Accessories Multiwire Connector 225A F Frame EA

  • Mfr # 3TA150F6K

  • Zoro # G916106893


product price: $44.79
/ea

Key Features

Amps
225 A
Standards
UL Listed
Max. Wire Size
#6 AWG
Min. Wire Size
#14 AWG
Type
Multiwire connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TA150F6K
Zoro #
G916106893
UPC #
78667984382
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Min. Wire Size
#14 AWG

Details

Amps
225 A
Standards
UL Listed
Type
Multiwire connectors
Frame Type
J-K
Item
Molded case circuit breaker accessory

Description

225 A, 14 to 6 AWG, F-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.