Circuit Breaker Accessory, Power Defense Molded Case Circuit Breakers, 600V AC

  • Mfr # PDG12XHMS307

  • Zoro # G600901902


product price:  $18.69
/ea

Key Features

For Use With
Power Defense Molded Case Circuit Breakers
Voltage
600V AC
Circuit Breaker Type
Accessory for a Circuit Breaker
Width
0.78 in
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDG12XHMS307
Zoro #
G600901902
UPC #
786679586556
Country of Origin
China

Dimensions

Width
0.78 in
Frame Size
1; Frame J-K
Depth
12.08 in
Height
0.31 in
Product Width
20 mm
Product Height
8 mm
Product Length/Depth
307 mm
Shaft Length
307 mm / 12 in

Details

Item
Circuit Breaker Accessory
For Use With
Power Defense Molded Case Circuit Breakers
Voltage
600V AC
Circuit Breaker Type
Accessory for a Circuit Breaker
AC Voltage Rating
600V AC
Series
Power Defense
DC Voltage Rating
Not Rated
Standards
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 1
Application
12-in (307 mm) Handle mechanism shaft
Frame Type
Frame Size 1, Frame Size 2
Includes
12 in Handle Mechanism Shaft
Product Name
Eaton Power Defense handle mechanism
Frame
1
Certifications
UL 489;CCC Marked;IEC 60947-2;CSA

Description

Circuit Breaker Accessory, For Use With Power Defense Molded Case Circuit Breakers, Voltage 600V AC, Includes 12 in Handle Mechanism Shaft, Frame Type Frame Size 1, Frame Size 2, Standards NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.