Zoro Homepage

Circuit Breaker, BD Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # BD1515

  • Zoro # G3633300


product price: $33.79
/ea

Key Features

Series
BD
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Tandem
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1515
Zoro #
G3633300
UPC #
786676369053
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
2.90 in
Height
2-1/2 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
14 AWG (Cu/Al)
Wire Size
#14-4 AWG Cu/Al
Length
2.9 in

Details

Item
Circuit Breaker
Series
BD
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Tandem
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Type BR Loadcenters
Standards
UL 489, Federal Specifications Classification W-C375
Features
Rejection Tab Feature
Compatible Panelboard/Load Center Series
BD
Certifications
UL 489
Special Features
Includes rejection tab feature
Compliances
Federal Specifications Classification W-C375

Description

Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Tandem, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BD, Phase Single, Series BD, Max. AIR Rating 10 kA at 120 V AC, For Use With Type BR Loadcenters, Length 2.9 in, Width 1 in, Depth 2.5 in, Min. Wire Size 4 AWG (Cu/Al), Max. Wire Size 14 AWG (Cu/Al)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.