CAD Drawings

Download CAD Files

Circuit Breaker, BJ Series, 200A, 2 Pole, 120/240V AC, 10kA

  • Mfr # BJ2200

  • Zoro # G208580998

CAD Available

product price: $326.17
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
BJ
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ2200
Zoro #
G208580998
UPC #
781786367203
Country of Origin
United States

Dimensions

Width
3-1/2 in
Depth
6-1/2 in
Height
2-1/2 in
Frame Size
BJ

Details

Item
Circuit Breaker
Series
BJ
Amps
200A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
CAD Available
Yes
Circuit Breaker Type
Main Circuit Breaker
Terminal Connection
Plug-On

Description

This is a Type BR plug on main breaker. It has a 200 amp rating. It can only be used in Type BR load centers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.