Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker, BR Series, 10A, 2 Pole, 120/240V AC, 10kA

  • Mfr # BR210

  • Zoro # G3632880

CAD Available

product price: $36.19
/ea

Key Features

CAD Drawing
Series
BR
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR210
Zoro #
G3632880
UPC #
786676362757
Country of Origin
United States

Dimensions

Width
2 in
Depth
3 in
Height
105 mm
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3 in

Details

Item
Circuit Breaker
Series
BR
Amps
10A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Flange
DC Voltage Rating
Not Rated
For Use With
Type BR Loadcenters
Standards
UL 489, Federal Specifications Classification W-C375
Compatible Panelboard/Load Center Series
BR
CAD Available
Yes

Description

Circuit Breaker, Amps 10 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 3 in, Width 2 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.