Circuit Breaker, BR Series, 15A, 1 Pole, 120V AC, 10kA
Mfr # BRN115DF
Zoro # G3632792
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRN115DF
Zoro #
G3632792
UPC #
786689059675
Country of Origin
Dominican Republic
Dimensions
Width
2.90 in
Depth
2.90 in
Height
1 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
2.9 in
Details
Item
Circuit Breaker
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Features
Pigtail Neutral
Standards
UL Listed
Interrupt Rating
10 kA
For Use With
Type BR Loadcenters
Compatible Panelboard/Load Center Series
BR
Description
Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Arc & Ground Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120V AC, For Use With Type BR Loadcenters, Length 2.9 in, Width 1 in, Depth 0.9 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.