Zoro Homepage

Circuit Breaker, BR Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # BRP115DF

  • Zoro # G3632162


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP115DF
Zoro #
G3632162
UPC #
786670009191
Country of Origin
Dominican Republic

Dimensions

Width
2.90 in
Depth
2.90 in
Height
0.90 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
2.9 in

Details

Item
Circuit Breaker
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Type BR Loadcenters
Compatible Panelboard/Load Center Series
BR
Certifications
UL Listed

Description

Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Arc & Ground Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120V AC, For Use With Type BR Loadcenters, Length 2.9 in, Width 1 in, Depth 0.9 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.