Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC
Mfr # BR230
Zoro # G8661242
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug On
- Max. AIR Rating 10kA
Product Information
- Brand Eaton
- MFR # BR230
- Zoro # G8661242
- UPC # 786676362955
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Details
Description
The Eaton Cutler-Hammer 30 amp double-pole type BR replacement circuit breaker is designed to protect house wires from overheating or causing a short-circuit. Double pole breaker applications include use with built-in oven range top clothes dryer and water heater. The UL-listed breaker is compatible with Westinghouse Challenger and Bryant load centers and has a maximum load of 240 volt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- Eaton Circuit Breakers