This item is Discontinued.

Eaton Circuit Breaker, BR Series, 30A, 4 Pole, 120/240V AC, 10kA BQC230230

Circuit Breaker, BR Series, 30A, 4 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # BQC230230
  • Zoro # G008568141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQC230230
Zoro #
G008568141
UPC #
786676371896
Country of Origin
United States

Dimensions

Width
2 in
Depth
3 in
Height
3 in
Frame Size
BQ

Details

Item
Circuit Breaker
Series
BR
Amps
30A
Number of Poles
4
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Thermal Magnetic
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-Volt circuits. The BQC style breaker has a common trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also, BQC circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant.
  • Primary function of a circuit breaker is to protect the wire from overheating overload and fault currents short circuit
  • Amperage - 2 2-pole 30 Amp
  • Number of poles - 4
  • Trip type - common
  • For use in type BR load centers
  • Interrupt rating - 10 kAIC
  • Voltage rating is 120/240-Volt
  • Wire size - #14-4 AWG Cu/Al at 60°C or 75°C
  • Carry listing for HACR applications
  • Breaker has a rejection tab feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.