Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Circuit Breaker, BR Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # BR250

  • Zoro # G3632156

CAD Available

product price: $32.69
/ea

Key Features

CAD Drawing
Series
BR
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR250
Zoro #
G3632156
UPC #
786676363051
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
3 in
Height
3 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Wire Size
#14-4 AWG Cu/Al
Length
3 in
Frame Size
BR

Details

Item
Circuit Breaker
Series
BR
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Standards
UL 489, Federal Specifications Classification W-C375
Interrupt Rating
10 kA
For Use With
Type BR Loadcenters
Compatible Panelboard/Load Center Series
BR
Compliances
Federal Specifications Classification W-C375
Certifications
UL 489
CAD Available
Yes

Description

Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 3 in, Width 2 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.