Zoro Homepage

Circuit Breaker, BW Series, 200A, 2 Pole

  • Mfr # BW22OO

  • Zoro # G108578156


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Series
BW
Amps
200A
Number of Poles
2
Phase
1
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW22OO
Zoro #
G108578156
UPC #
786676460552
Country of Origin
United States

Details

Item
Circuit Breaker
Series
BW
Amps
200A
Number of Poles
2
Phase
1
Circuit Breaker Mounting Style
Plug In

Description

Eaton plug-on main circuit breaker accommodates wire of size 2 AWG-300 kcmil. The 1-phase, 2-pole circuit breaker has panel mounting It has a voltage rating of 120/240 Vac and current rating of 200 amp. Circuit breaker measures 14.310 inch x 5.190 inch x 25 inch and is UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.