Zoro Homepage

Circuit Breaker, C Series, 60A, 600V AC, 50kA

  • Mfr # HFDDC3225WF01

  • Zoro # G112920101


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Series
C
AC Voltage Rating
600V AC
Circuit Breaker Type
Class K5/H
Max. AIR Rating
50kA
Terminal Connection
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC3225WF01
Zoro #
G112920101
UPC #
78668555478
Country of Origin
United States

Dimensions

Width
5 in
Depth
8 in
Height
5 in

Details

Item
Circuit Breaker
Series
C
Amps
60A
AC Voltage Rating
600V AC
Circuit Breaker Type
Class K5/H
Max. AIR Rating
50kA
Terminal Connection
Ferrule
Standards
UL, CSA, CE
Circuit Breaker Voltage
600 Volt AC
Interrupt Rating
50 KiloA (Symmetrical)
Features
One Time, Non-Current Limiting

Description

1.06'' x 5.5'', 600 VAC, 60 A, 50 kA Interrupt Rating, Ferrule Terminal, Class K5/H, 1-Time, Non-Current Limiting, General Purpose Fuse 10 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.