
Circuit Breaker, CB Series, 10A, 1 Pole, 120V AC
Mfr # CHB110
Zoro # G612884743
product price: $36.65
/eaKey Features
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
120V AC
Terminal Connection
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB110
Zoro #
G612884743
UPC #
782113755564
Country of Origin
United States
Dimensions
Width
3-1/2 in
Depth
4 in
Height
1 in
Frame Size
CHB
Details
Item
Circuit Breaker
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Bolt-On Circuit Breaker
Terminal Connection
Bolt-On
Max. AIR Rating
10kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.