
Circuit Breaker, CB Series, 10A, 1 Pole, 240V AC
Mfr # QCF1010T
Zoro # G514239689
product price: $26.15
/eaKey Features
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCF1010T
Zoro #
G514239689
UPC #
10782114154592
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
6 in
Height
2 in
Frame Size
QCF
Details
Item
Circuit Breaker
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
240V DC
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Terminal Connection
Ring Or Spade Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.