Zoro Homepage

Circuit Breaker, CB Series, 15A, 1 Pole, 120V AC

  • Mfr # BABRP1015

  • Zoro # G712884681


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Industrial Circuit Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BABRP1015
Zoro #
G712884681
UPC #
782116062294
Country of Origin
United States

Dimensions

Width
4 in
Depth
7 in
Height
2 in

Details

Item
Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Industrial Circuit Breaker
DC Voltage Rating
120V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.