
Circuit Breaker, CB Series, 15A, 1 Pole, 120V AC
Mfr # CHFPAFGF115CS
Zoro # G011891342
product price: $35.99
/eaKey Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHFPAFGF115CS
Zoro #
G011891342
UPC #
78668905554
Country of Origin
Unknown
Dimensions
Width
4-1/2 in
Depth
3-1/4 in
Height
3/4 in
Frame Size
CH
Details
Item
Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Features
All-In-One
Standards
UL Listed
Interrupt Rating
10 kAIC
Max. AIR Rating
10kA
Description
Arc fault / ground fault circuit breaker, All-In-One, 15A, 10 kAIC , Single-pole, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.