Circuit Breaker, CB Series, 15A, 2 Pole
- Mfr # GD2015D
- Zoro # G414239888
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
2
AC Voltage Rating
480V AC
Max. AIR Rating
14kA at 480V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD2015D
- Zoro #
- G414239888
- UPC #
- 782116165254
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- CB
- Amps
- 15 A
- Number of Poles
- 2
- AC Voltage Rating
- 480V AC
- Circuit Breaker Type
- Molded Case Circuit Breaker
- Max. AIR Rating
- 14kA at 480V AC
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load Ring
- DC Voltage Rating
- 125V DC, 250V DC
Dimensions
- Frame Size
- G
- Width
- 4 in
- Depth
- 6 in
- Height
- 3 in
Description
Series C complete molded case circuit breaker, G-frame, GD, Fixed thermal, fixed magnetic trip, Two-pole, 15A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz, Ring type, Ring type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.