Zoro Homepage

Circuit Breaker, CB Series, 20A, 1 Pole, 10V AC

  • Mfr # BRAFGF120CS

  • Zoro # G811891351


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
10V AC
Width
2.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAFGF120CS
Zoro #
G811891351
UPC #
78667000910
Country of Origin
Unknown

Dimensions

Width
2.90 in
Depth
2.90 in
Height
0.90 in

Details

Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
10V AC
Features
Clamshell
Standards
Contact Manufacturer
Interrupt Rating
10 kAIC

Description

Arc fault / ground fault circuit breaker, Single-pole, 10 kAIC, clam shell, 1in AFCI/GFCI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.