
Circuit Breaker, CB Series, 20A, 1 Pole, 120/240V AC, 22000A at 120/240V AC
Mfr # QPHW1020
Zoro # G312884654
product price:Â $30.89
/eaKey Features
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPHW1020
Zoro #
G312884654
UPC #
786679387061
Country of Origin
United States
Dimensions
Width
2.60 in
Depth
2.90 in
Height
0.90 in
Frame Size
QPHW
Details
Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Thermal Magnetic
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22000A at 120/240V AC
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Circuit Breaker Voltage
120/240 VAC
Standards
UL 489, CSA
Interrupt Rating
22000 A at 120/240 VAC, 5000 A at 24 to 48 VDC, 3800 A at 62.5 VDC
Trip Type
Thermal Magnetic
Description
120/240 VAC, 20 A, 22 kA, 1-Pole, Clip Line/Box Lug Load Terminal, Plug-On Mount, Thermal Magnetic, Miniature, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.