Zoro Homepage

Circuit Breaker, CB Series, 20A, 1 Pole

  • Mfr # FD1020V

  • Zoro # G712920099


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Molded Case Circuit Breaker
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1020V
Zoro #
G712920099
UPC #
120785706
Country of Origin
United States

Dimensions

Width
6 in
Depth
10 in
Height
2 in

Details

Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Molded Case Circuit Breaker

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.