Zoro Homepage

Circuit Breaker, CB Series, 250A, 4 Pole, 1000V AC

  • Mfr # CKDPV4250W

  • Zoro # G212920070


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
4
AC Voltage Rating
1000V AC
Circuit Breaker Type
Molded Case Circuit Breaker
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKDPV4250W
Zoro #
G212920070
UPC #
786685883434
Country of Origin
United States

Dimensions

Width
8 in
Depth
12 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CB
Amps
250A
Number of Poles
4
AC Voltage Rating
1000V AC
Circuit Breaker Type
Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.