
Circuit Breaker, CB Series, 25A, 1 Pole
Mfr # GFTCB125
Zoro # G412884691
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
25A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFTCB125
Zoro #
G412884691
UPC #
786680129780
Country of Origin
United States
Dimensions
Width
4 in
Depth
7 in
Height
2 in
Details
Item
Circuit Breaker
Series
CB
Amps
25A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Plug-On
AC Voltage Rating
120/240V
Max. AIR Rating
10kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.