Zoro Homepage

Circuit Breaker, CH Series, 20A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CHT2020

  • Zoro # G507904792


product price: $41.99
/ea
Sold in multiples of 10 for $419.90

Key Features

Series
CH
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHT2020
Zoro #
G507904792
UPC #
782113631547
Country of Origin
Dominican Republic

Dimensions

Width
0.70 in
Depth
0.90 in
Height
2.60 in
Wire Size
#14-8 AWG Cu/Al

Details

Item
Circuit Breaker
Series
CH
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Interrupt Rating
10 kAIC
Certifications
UL 489;UL Listed
Frequency Rating
50-60 Hz

Description

CH Twin 20A Single Pole Replacement Circuit Breaker, 38 Per Pole, 34 Space, Use In CH Load Centers Manufactured Prior To 1968 Of 8 Circuits Or Less, CTL Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.