Zoro Homepage

Circuit Breaker, CH Series, 60A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CH260CS

  • Zoro # G407904564


product price: $44.45
/ea

Key Features

Series
CH
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH260CS
Zoro #
G407904564
UPC #
782114752593
Country of Origin
Dominican Republic

Dimensions

Width
7 in
Depth
1-1/2 in
Height
9 in

Details

Item
Circuit Breaker
Series
CH
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

Cutler Hammer, 60A, Double Pole Circuit Breaker, 34 Per Pole Wide 112 Total, Clamshell Packaged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.