Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CHF Series, 20A, 1 Pole, 120/240V AC, 10kA

  • Mfr # 399664

  • Zoro # G303920927


product price: $34.49
/ea

Key Features

Series
CHF
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399664
Zoro #
G303920927
UPC #
786685361840
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
3 in
Height
3 in
Frame Size
CHF

Details

Item
Circuit Breaker
Series
CHF
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Circuit Breaker Type
Standard

Description

Features
  • 20A Single Pole Circuit Breaker
  • 0.75 in. Per Pole Wide With Tan Toggle Switch
  • With Trip Flag Indicator
  • Dimension - 0.75 x 3.4 x 3.2 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.