Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CHF Series, 20A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CHF120CS

  • Zoro # G007904766


product price: $19.95
/ea
Sold in multiples of 2 for $39.90

Key Features

Series
CHF
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF120CS
Zoro #
G007904766
UPC #
786685683225
Country of Origin
Dominican Republic

Dimensions

Width
4.5 in
Depth
7.25 in
Height
6.5 in
Frame Size
CHF

Details

Item
Circuit Breaker
Series
CHF
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Max. AIR Rating
10kA
Trip Type
Trip Flag
DC Voltage Rating
Not Rated

Description

Cutler Hammer, 20A, Single Pole Circuit Breaker, 34 Per Pole Wide, With Trip Flag Indicator, Clamshell Packaged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.