Circuit Breaker, CHF Series, 30A, 2 Pole, 120/240V AC, 10kA
- Mfr # CH230CS
- Zoro # G410395724
product price:Â
$
42.49
/ea
Key Features
Series
CHF
Amps
30 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH230CS
- Zoro #
- G410395724
- UPC #
- 786685683287
- Country of Origin
- China
- Item
- Circuit Breaker
- Series
- CHF
- Amps
- 30 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Standard
- Max. AIR Rating
- 10kA
- Trip Type
- Trip Flag
- DC Voltage Rating
- Not Rated
Dimensions
- Frame Size
- CHF
- Width
- 3.5 in
- Depth
- 3.5 in
- Height
- 6 in
Description
Chf230Cs 30 Amp 2 Pole Carded Typech Circuit Br
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.