Circuit Breaker, CHF Series, 40A, 1 Pole, 120/240V AC, 10kA

  • Mfr # 216741

  • Zoro # G210753588


product price: $57.55
/ea

Key Features

Series
CHF
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216741
Zoro #
G210753588
UPC #
786685532257
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
6 in
Height
1.125 in
Frame Size
CHF

Details

Item
Circuit Breaker
Series
CHF
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Circuit Breaker Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.