Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CL Series, 40A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CL240CS

  • Zoro # G707904448


product price: $28.29
/ea
Sold in multiples of 3 for $84.87

Key Features

Series
CL
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL240CS
Zoro #
G707904448
UPC #
782114753088
Country of Origin
Dominican Republic

Dimensions

Width
4.48 in
Depth
7.25 in
Height
6.5 in
Frame Size
CH

Details

Item
Circuit Breaker
Series
CL
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

40A, 240V, Double Pole, UL Classified Replacement Breaker, UL Listed For GE, Siemens, CrouseHinds, Murray, TB Square D Homeline Panels, Clamshell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.