Zoro Homepage

Circuit Breaker, ECC Series, 200A, 3 Pole, 240V AC, 25kA

  • Mfr # 197465

  • Zoro # G310772526


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Series
ECC
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Max. AIR Rating
25kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197465
Zoro #
G310772526
UPC #
782113000008
Country of Origin
United States

Dimensions

Width
9-1/2 in
Depth
25 in
Height
5-1/2 in

Details

Item
Circuit Breaker
Series
ECC
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Max. AIR Rating
25kA
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.