This item is Discontinued.

No Product Image Available

This item is Discontinued.

Eaton

Circuit Breaker, FAZ-NA Series, 5A, 1 Pole, 277/480V AC, 14kA, B Curve (Discontinued)

Mfr # FAZ-B5/1-NA
Zoro # G210837721
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-B5/1-NA
Zoro #
G210837721
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.97 in
Depth
0.70 in
Height
4.13 in

Details

Item
Circuit Breaker
Series
FAZ-NA
Amps
5A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.