Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, GFTCB Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # GFTCB115CS

  • Zoro # G707904486


product price: $98.19
/ea
Sold in multiples of 6 for $589.14
Free Shipping & Returns

Key Features

Series
GFTCB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTCB115CS
Zoro #
G707904486
UPC #
786680134111
Country of Origin
Dominican Republic

Dimensions

Width
1/2 in
Depth
1.20 in
Height
8 in

Details

Item
Circuit Breaker
Series
GFTCB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

15A, 120V, Single Pole, Self Test Ground Fault Circuit Breaker, 1 Wide, For CutlerHammer Loadcenters, 10K Interrupting Capacity, Clam Shell Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.