Circuit Breaker, GFTCB Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # BRN250GF

  • Zoro # G9452927


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Series
GFTCB
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN250GF
Zoro #
G9452927
UPC #
786676043793
Country of Origin
Dominican Republic

Dimensions

Width
2-3/4 in
Depth
4-1/2 in
Height
2 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG

Details

Item
Circuit Breaker
Series
GFTCB
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
Standards
UL 943
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

BR ground fault current interrupters (GFCIs) are 2 in. wide and provide superior safety over a standard electrical outlet in areas where electricity may come into contact with water. GFCIs are required in any application near water such as kitchen countertops, bathrooms, swimming pools, hot tubs, and outdoor receptacles. They immediately break the circuit when electrical current leakage is detected, reducing the risk of shock and electrocution. This circuit breaker periodically runs a self-test diagnostic and complies UL 943, Fourth Edition.


  • • Provides protection from electrical shock in wet areas
  • • For circuits servicing bathrooms, kitchens, pools and outdoors
  • • 5 mA ground fault protection
  • • Periodic self-test diagnostic ensures ground fault detection and protection is functional
  • • In addition to a UL listing, they also come with a 10 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.