Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, Mini, Type BR, 40 A, 1 -Pole, 120/240 V, Plug Mounting

  • Mfr # BR140

  • Zoro # G416237875


product price: $18.69
/ea

Key Features

Width
1 in
Height
3 in
Depth
3 in
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR140
Zoro #
G416237875
UPC #
786676101110
Country of Origin
United States

Dimensions

Width
1 in
Height
3 in
Depth
3 in
Frame Size
BR

Details

Item
Circuit Breaker
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V
Circuit Breaker Type
Miniature
Circuit Breaker Mounting Style
Plug-On
Number of Poles
1
Amps
40A
Max. AIR Rating
10kA

Description

CIRCUIT BREAKER 1P 1IN 40A BR Switching duty rating. Thermal magnetic 40 deg C. Interchangeable, will replace Bryant, Westinghouse and Challenger. Type BR. 120/240 V, 10,000 AIR. 1 in per pole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.