Circuit Breaker, PDD Series, 175A, 3 Pole, 240V AC, 65kA at 240V AC, A Curve

  • Mfr # PDD23G0175TFFL
  • Zoro # G300901929
product price: 
$
999.99
/ea
Free Shipping & Returns

Key Features

Series
PDD
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDD23G0175TFFL
Zoro #
G300901929
UPC #
786679986585
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
1 in
Depth
3.58 in
Height
5.5 in
Min. Wire Size
4 AWG
Max. Wire Size
4/0 AWG

Details

Item
Circuit Breaker
Series
PDD
Amps
175A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermo Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Standard Terminals Load Only
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Frame Type
Complete Breaker
Standards
CSA, UL
Interrupt Rating
65 kA at 240V AC, 10 kA Icu at 125V DC
For Use With
Power Defense
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Class
Class A
Certifications
UL 489;CSA
Rated Operation Voltage (UE) at AC - Max
240
Switch Off Technique
Thermomagnetic
Frame
2
Compatible Product Type
Power Defense

Description

Circuit Breaker, 175 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65 kA at 240V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 5.5 in, Width 1 in, Depth 3.58 in, Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.