Circuit Breaker, PDG Series, 15A, 1 Pole, 600V AC, 25kA at 480V AC, A Curve

  • Mfr # PDG21F0015TFFL
  • Zoro # G000901885
product price: 
$
283.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
PDG
Number of Poles
1
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDG21F0015TFFL
Zoro #
G000901885
UPC #
786679927700
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
1.38 in
Depth
3.5 in
Height
6 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
15A
Number of Poles
1
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
25kA at 480V AC
Trip Type
Thermo Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Standard Terminals Load Only
Phase Connection
A
DC Voltage Rating
Not Rated
Curve Type
A
Frame Type
Complete Breaker
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Interrupt Rating
25 kA at 480V AC, 20 kA lcu/lcs/42 kA Icm at 480V
For Use With
Power Defense
Min. Operating Temp.
-4 Degrees F
Class
Class A
Frame
2
Certifications
IEC 60947-2;CCC Marked;UL 489;CSA
Max. Operating Temp.
158 Degrees F
Compatible Product Type
Power Defense

Description

Circuit Breaker, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection A, Frame Size 225A/Frame 2, Height 6 in, Width 1.38 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.