Circuit Breaker, PDG Series, 20A, 2 Pole, 600V AC, 35kA at 480V AC, A Curve
- Mfr # PDG22G0020TFFL
- Zoro # G400901799
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Series
PDG
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG22G0020TFFL
- Zoro #
- G400901799
- UPC #
- 786679945636
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- PDG
- Amps
- 20A
- Number of Poles
- 2
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- Three
- Max. AIR Rating
- 35kA at 480V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Standard Terminals Load Only
- Phase Connection
- AB
- DC Voltage Rating
- Not Rated
- Curve Type
- A
- Interrupt Rating
- 35 kA at 480V AC, 65 kA at 240V
- Standards
- CCC, CSA, IEC 60947-2, RoHS, UL 489
- Frame Type
- Complete Breaker
- Min. Operating Temp.
- -4 Degrees F
- Max. Operating Temp.
- 158 Degrees F
- Switch Off Technique
- Thermomagnetic
- Certifications
- UL 489;CSA;CCC Marked;IEC 60947-2
- Rated Operation Voltage (UE) at AC - Max
- 600
- Class
- Class A
Dimensions
- Frame Size
- 225A/Frame 2
- Width
- 4.11 in
- Depth
- 3.5 in
- Height
- 6 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 1/0 AWG
Description
Circuit Breaker, 20 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.