Shop EATON

Circuit Breaker, PDG Series, 600A, 3 Pole, 600V AC, 35kA at 480V AC, A Curve

  • Mfr # PDG43M0600TFAJ
  • Zoro # G600901889

product price: 
$
4,332.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDG43M0600TFAJ
Zoro #
G600901889
UPC #
786679418499
Country of Origin
Dominican Republic
Item
Circuit Breaker
Series
PDG
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
35kA at 480V AC
Trip Type
Thermo Magnetic
Instantaneous Trip
Fixed; Adjustable
Terminal Connection
Standard Line and Load Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
For Use With
Power Defense
Frame Type
Complete Breaker
Interrupt Rating
65 kA at 480V AC, 65 kA at 480V
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Class
Class A
Rated Operation Voltage (UE) at AC - Max
600
Switch Off Technique
Thermomagnetic
Certifications
CSA;CCC Marked;IEC 60947-2;UL 489
Frame
4
Compatible Product Type
Power Defense

Dimensions

Frame Size
800A/Frame 4
Width
8.25 in
Depth
4.38 in
Height
16 in
Max. Wire Size
1 AWG
Min. Wire Size
500 AWG

Description

Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 800A/Frame 4, Height 16 in, Width 8.25 in, Depth 4.38 in, Min. Wire Size 500 AWG, Max. Wire Size 1 AWG, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.