Circuit Breaker, Type BAB Series, 32A, 3 Pole, 240V AC
- Mfr # BAB3035H
- Zoro # G014236218
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Series
Type BAB
Amps
32A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAB3035H
- Zoro #
- G014236218
- UPC #
- 78667930335
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- Type BAB
- Amps
- 32A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Thermal Magnetic
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lugs
- DC Voltage Rating
- 240V DC
- Standards
- UL 489;CSA
- Interrupt Rating
- 10000 A at 240 VAC
Dimensions
- Frame Size
- BAB
- Width
- 4 in
- Depth
- 3 in
- Height
- 4 in
Description
240 VAC, 35 A, 10 kA, 3-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.