Shop All Circuit Breakers
Eaton
Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC
Mfr # CL240
Zoro # G108568119
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Product Information
- Brand Eaton
- MFR # CL240
- Zoro # G108568119
- UPC # 786676011679
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Details
Description
Eaton's Type CL circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CL Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers load center. These breakers have been tested extensively in numerous GE, Square D and Siemens, Murray Thomas and Betts and Crouse-Hinds panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
- Contractors can streamline inventory by carrying one manufacturer's circuit breaker versus multiple manufacturers
- CL breakers are available in 1 and 2-pole configurations
- 1-pole requires 1 in. space, 2-pole requires 2 in. space
- Trips to the off position
- Solid and stranded wire can be used together
- Classified arc fault and ground fault breakers are also available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 30 deg., 2-Hole (FS-5143-30 E/G)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- Eaton Circuit Breakers