Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLASSIFIED COMBINATION AFCI, 1P, 15A

  • Mfr # CLCAF115

  • Zoro # G316452101


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
10 kAIC
Circuit Breaker Type
AFCI Combination
Number of Poles
1
Amps
15A
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCAF115
Zoro #
G316452101
UPC #
786685514482
Country of Origin
United States

Dimensions

Height
1.25 in
Depth
6 in
Width
3.5 in

Details

Item
Combination Circuit Breaker
Interrupt Rating
10 kAIC
Circuit Breaker Type
AFCI Combination
Number of Poles
1
Amps
15A
Max. AIR Rating
10kA

Description

CLASSIFIED COMBINATION AFCI, 1P, 15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.