Clock Battery, Real Time, Plug-In
Mfr # DXG-ACC-RTBATT
Zoro # G1917800
product price: $23.79
/eaKey Features
For Use With
DG1 General Purpose Drives
Depth
5.2 in
Width
4.2 in
Height
1.8 in
Mounting Type
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-ACC-RTBATT
Zoro #
G1917800
UPC #
786685888088
Country of Origin
China
Dimensions
Depth
5.2 in
Width
4.2 in
Height
1.8 in
Details
Item
Clock Battery
For Use With
DG1 General Purpose Drives
Mounting Type
Plug-In
Phase
3
Application
Real Time
Used For
Variable Frequency Drives
Mfr. Stock No.
DXG-ACC-RTBATT
Type
Clock Battery
Product Type
Clock Battery
Compatible with Manufacturer Part Number
DXG-KEY-LCD
Description
Clock Battery, Clock Battery, For Use With DG1 General Purpose Drives, Height 1.8 in, Width 4.2 in, Depth 5.2 in, Mounting Type Plug-In, 3 Phase, Real Time, Used For Variable Frequency Drives
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.