Zoro Homepage

Coils 240V

  • Mfr # XTCERENCOILCB

  • Zoro # G816150453


product price: $68.99
/ea

Key Features

Coil Volts
220/240 V
Hz
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCERENCOILCB
Zoro #
G816150453
UPC #
15082811406
Country of Origin
Dominican Republic

Details

Item
Motor control coil
Coil Volts
220/240 V
Hz
50/60 Hz

Description

220 VAC 50 Hz, 240 VAC 60 Hz, NEMA 1, AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.