Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Circuit Breaker, BR Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # BRP115AF

  • Zoro # G3631998


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP115AF
Zoro #
G3631998
UPC #
786689041014
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
2.56 in
Height
1.10 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Wire Size
#14-8 AWG Cu/Al
Length
2.56 in

Details

Item
Combination Circuit Breaker
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Plug-On
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
Standards
UL Listed
For Use With
Type BR Loadcenters
Compatible Panelboard/Load Center Series
BR
Neutral
Plug-on neutral
Special Features
UL only

Description

Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120V AC, For Use With Type BR Loadcenters, Length 2.56 in, Width 1 in, Depth 1.1 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.