Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Starters EA

  • Mfr # AN19AN0C5G005

  • Zoro # G014519236


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Standards
UL
Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Coil Voltage
440/480 V
NEMA Size
NEMA Size 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19AN0C5G005
Zoro #
G014519236
UPC #
78668541398
Country of Origin
Dominican Republic

Dimensions

NEMA Size
NEMA Size 00

Details

Reversing Capability
Non-Reversing
Standards
UL
Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Coil Voltage
440/480 V
Item
Motor control starter
Amps AC
9A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.