Zoro Homepage

Combination Starters EA

  • Mfr # AN19MN0A5E140

  • Zoro # G814519207


product price: $2,042.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Standards
UL Listed
Coil Voltage
120V AC
NEMA Size
NEMA Size 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19MN0A5E140
Zoro #
G814519207
UPC #
78668557509
Country of Origin
Dominican Republic

Dimensions

NEMA Size
NEMA Size 4

Details

Reversing Capability
Non-Reversing
Standards
UL Listed
Item
Motor control starter
Coil Voltage
120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.