Zoro Homepage

Combination Starters EA

  • Mfr # XTFCP63BBA

  • Zoro # G614519124


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110-120V AC
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Overload Relay Amp Setting
0.1 to 32 A
Amps AC
0.63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTFCP63BBA
Zoro #
G614519124
UPC #
78211660222
Country of Origin
Germany

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110-120V AC
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Overload Relay Amp Setting
0.1 to 32 A
Item
Motor control
Amps AC
0.63A
Features
Built in heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.