Zoro Homepage

Combination Starters Non-Reversing 12A 24V B Frame 1NO 1NC

  • Mfr # XTFCE012BCCST

  • Zoro # G814519351


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTFCE012BCCST
Zoro #
G814519351
UPC #
15081643848
Country of Origin
Germany

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing

Description

208 to 600 V, 12 A, 3-Phase, 3-Pole, 7.5 HP, 24 VAC 50/60 Hz Control, 45 MM Contactor/MMP Frame, 1NO, Full Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.